Skip Content
SIGN DANGER HARD HAT 10X14 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER HARD HAT 10X14 PL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDGR124PL2
  • Mfr. Model # DGR124PL2
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.1 lbs

Product Details

Hard Hat Area, OSHA, English, Plastic, Eco, Mounting Style Holes, Height 10 In., Width 14 In., Black/Red on White, Standards OSHA

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Plastic, Eco
  • Width 14"
  • Legend Hard Hat Area
  • Legend/Background Color Black/Red on White
  • Mounting Style Holes
  • Standards OSHA
  • Legend Style Text
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list