SIGN DANGER GASOLINE 7X10 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER GASOLINE 7X10 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1101S
  • Mfr. Model # 1101S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Recycled Self-Adhesive Polyester
  • Width 10"
  • Legend/Background Color Red and Black/White
  • Legend Gasoline
  • Thickness 6 Mil
  • Mounting Style Surface
  • Language English
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list