Skip Content
SIGN DANGER FORK TRUCK 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER FORK TRUCK 7X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1118
  • Mfr. Model # 1118
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Material Recycled Plastic
  • Height 7"
  • Item Danger Sign
  • Width 10"
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Legend Not A Pedestrian Walkway Fork Trucks Only
  • Thickness 55 Mil
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Language English
  • Subject Matter Restricted Access
  • Legend Style Text
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list