Skip Content
SIGN DANGER FLAMMABLE GAS 10X14 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER FLAMMABLE GAS 10X14 AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2127A
  • Mfr. Model # 2127A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Legend DANGER Flammable Gas
  • Material Recycled Aluminum
  • Height 10"
  • Legend/Background Color Black, Red, White
  • Item Safety Sign
  • Width 14"
  • Language English
  • Mounting Style Surface Pre-Drilled Holes
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list