SIGN DANGER FLAMMABLE 7X10 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER FLAMMABLE 7X10 SS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDGR217SS1
  • Mfr. Model # 118217
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.1 lbs

Product Details

Flammable Keep Flames And Heat Away, OSHA, English, Self-Sticking, Mounting Style Adhesive, Height 7 In., Width 10 In., Black/Red on White, Standards OSHA

Technical Specs

  • Item Danger Sign
  • Height 7"
  • Width 10"
  • Material Self-Sticking
  • Language English
  • Standards OSHA
  • Legend/Background Color Black/Red on White
  • Mounting Style Adhesive
  • Legend Style Text
  • Legend Flammable Keep Flames And Heat Away

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list