Skip Content
Discontinued with Replacement
SIGN DANGER FLAMMABLE 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN DANGER FLAMMABLE 7X10 PL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1125
  • Mfr. Model # 1125
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SIGN DANGER FLAMMABLE 7X10 PL

Price: NA

Product Details

DANGER - Flammable - Keep Flames and Heat Away

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Plastic
  • Width 10"
  • Legend Flammable - Keep Flames and Heat Away
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list