Skip Content
SIGN DANGER FLAM MATERIAL 7X10 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER FLAM MATERIAL 7X10 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1100S
  • Mfr. Model # 1100S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Technical Specs

  • Item Danger No Smoking Sign
  • Height 7"
  • Width 10"
  • Legend Flammable Material No Smoking Or Open Flames
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Thickness 6 Mil
  • Header DANGER
  • Sign Material Plastic
  • UV Resistant Yes
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Sign Subject Matter No Smoking
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list