Skip Content
Discontinued with Replacement
SIGN DANGER FLAM MATERIAL 10X14 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN DANGER FLAM MATERIAL 10X14 SA

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2123S
  • Mfr. Model # 2123S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs
Suggested Replacement Product
SIGN DANGER FLAM MATERIAL 10X14 SS

Price: NA

Product Details

DANGER - Flammable Materials

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Self-Sticking
  • Width 14"
  • Legend Flammable Materials
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list