Skip Content
SIGN DANGER FLAM LIQUID 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER FLAM LIQUID 7X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1099
  • Mfr. Model # 1099
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Recycled Plastic
  • Width 10"
  • Legend Flammable Liquids
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Thickness 55 Mil
  • Subject Matter Chemicals or Hazardous
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Legend Style Text
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list