Discontinued with Replacement
SIGN DANGER EQUIPMENT 10X14 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN DANGER EQUIPMENT 10X14 PL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2115
  • Mfr. Model # 2115
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SIGN DANGER EQUIPMENT 10X14 PL

Your Price: NA

Product Details

DANGER - This Equipment Starts Automatically

Technical Specs

  • Item Danger Sign
  • Height 10"
  • Material Plastic
  • Legend This Equipment Starts Automatically
  • Width 14"
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list