Skip Content
SIGN DANGER ELEC EQUIPMENT 7X10 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER ELEC EQUIPMENT 7X10 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1120S
  • Mfr. Model # 1120S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Technical Specs

  • Material Recycled Self-Adhesive Polyester
  • Height 7"
  • Item Danger Sign
  • Width 10"
  • Legend Electrical Equipment Authorized Personnel Only
  • Language English
  • Thickness 6 Mil
  • Mounting Style Surface
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Legend/Background Color Red and Black/White
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Subject Matter Restricted Access
  • Legend Style Text
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list