Skip Content
SIGN DANGER ELEC EQUIPMENT 10X14 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER ELEC EQUIPMENT 10X14 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2120
  • Mfr. Model # 2120
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Legend Electrical Equipment Authorized Personnel Only
  • Material Recycled Plastic
  • Item Danger Sign
  • Width 14"
  • Legend/Background Color Red and Black/White
  • Height 10"
  • Mounting Style Surface
  • Thickness 55 Mil
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Subject Matter Restricted Access
  • Legend Style Text
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list