Skip Content
SIGN DANGER DO NOT ENTER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER DO NOT ENTER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69097
  • Mfr. Model # 69097
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2267
  • Shipping Weight 0.58 lbs

Product Details

Health and Safety (Admittance) Danger - Do Not Enter - Authorized Personnel Only sign (deluxe fiberglass). Size 10 inches x 14 inches.

Technical Specs

  • Legend Style Text
  • Legend Do Not Enter Authorized Personnel Only
  • Width 14"
  • Item Danger Admittance Sign
  • Height 10"
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Thickness 0.098"
  • Sign Material Fiberglass
  • Standards ASTM D 635: ASTM D 638: ASTM D 646: ASTM D 790: ASTM D 1593
  • Header Danger
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • ANSI Compliant No
  • Retroreflective Grade Not Retroreflective
  • Header Legend Color White
  • OSHA Compliant No
  • Sign Shape Rectangle
  • Header Background Color Black, Red
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Black
  • Sign Background Color White
  • Double-Sided No
  • Printed Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list