Skip Content
SIGN DANGER DIESEL 10X14 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER DIESEL 10X14 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2092S
  • Mfr. Model # 2092S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Material Recycled Self-Adhesive Polyester
  • Width 14"
  • Legend Diesel
  • Item Danger Sign
  • Height 10"
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Thickness 6 Mil
  • Language English
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Legend Style Text
  • Subject Matter Chemicals or Hazardous
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list