SIGN DANGER CONFINED SPACE 7X10 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER CONFINED SPACE 7X10 SS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDGR158SS1
  • Mfr. Model # 118158
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.1 lbs

Product Details

Confined Space Enter By Permit Only, OSHA, English, Self-Sticking, Eco, Mounting Style Adhesive, Height 7 In., Width 10 In., Black/Red on White, Standards OSHA

Technical Specs

  • Width 10"
  • Item Danger Sign
  • Material Self-Sticking, Eco
  • Height 7"
  • Legend Confined Space Enter By Permit Only
  • Legend/Background Color Black/Red on White
  • Mounting Style Adhesive
  • Language English
  • Standards OSHA
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list