Skip Content
SIGN DANGER CONFINED SPACE 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER CONFINED SPACE 7X10 PL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDGR102PL1
  • Mfr. Model # DGR102PL1
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2270
  • Shipping Weight 0.1 lbs

Product Details

Confined Space Enter By Permit Only, OSHA, English, Plastic, Eco, Mounting Style Holes, Height 7 In., Width 10 In., Black/Red on White, Standards OSHA

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Plastic, Eco
  • Width 10"
  • Legend Confined Space Enter By Permit Only
  • Legend/Background Color Black/Red on White
  • Mounting Style Holes
  • Language English
  • Standards OSHA
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list