Skip Content
SIGN DANGER CHOCK WHEEL 7X10 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER CHOCK WHEEL 7X10 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1124S
  • Mfr. Model # 1124S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Legend/Background Color Red and Black/White
  • Width 10"
  • Material Recycled Self-Adhesive Polyester
  • Legend All Drivers Must Chock Wheels
  • Mounting Style Surface
  • Thickness 6 Mil
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Language English
  • Subject Matter Vehicles or Traffic
  • Legend Style Text
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list