SIGN DANGER CHOCK WHEEL 10X14 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER CHOCK WHEEL 10X14 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2124S
  • Mfr. Model # 2124S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Recycled Self-Adhesive Polyester
  • Width 14"
  • Legend All Drivers Must Chock Wheels
  • Legend/Background Color Red and Black/White
  • Thickness 6 Mil
  • Mounting Style Surface
  • Language English
  • Legend Style Text
  • Subject Matter Vehicles or Traffic
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list