Skip Content
SIGN DANGER CHARGING AREA 10X14 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER CHARGING AREA 10X14 AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2113A
  • Mfr. Model # 2113A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Legend/Background Color Black, Red, White
  • Height 10"
  • Item Safety Sign
  • Width 14"
  • Legend DANGER Battery Charging Area
  • Mounting Style Surface Pre-Drilled Holes
  • Language English
  • Material Recycled Aluminum
  • Legend Style Text
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Danger

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List