Skip Content
SIGN DANGER BATTERY 7X10 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER BATTERY 7X10 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG1116
  • Mfr. Model # 1116
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Danger Sign
  • Height 7"
  • Width 10"
  • Material Recycled Plastic
  • Mounting Style Surface
  • Legend No Clearance
  • Legend/Background Color Red and Black/White
  • Thickness 55 Mil
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Language English
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Subject Matter Machine and Operational
  • Legend Style Text
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list