Skip Content
SIGN DANGER BATTERY 10X14 SA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER BATTERY 10X14 SA

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2116S
  • Mfr. Model # 2116S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Material Recycled Self-Adhesive Polyester
  • Height 10"
  • Item Danger Sign
  • Width 14"
  • Legend No Clearance
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Thickness 6 Mil
  • Language English
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Subject Matter Machine and Operational
  • Legend Style Text
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Header DANGER

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list