Skip Content
SIGN DANGER BATTERY 10X14 PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER BATTERY 10X14 PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2113
  • Mfr. Model # 2113
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Width 14"
  • Material Recycled Plastic
  • Legend Battery Charging Area
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Language English
  • Thickness 55 Mil
  • Subject Matter Electrical Hazard
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Header DANGER

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List