Skip Content
SIGN DANGER AUTHORI PERSON 10X14 AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER AUTHORI PERSON 10X14 AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2120A
  • Mfr. Model # 2120A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Material Recycled Aluminum
  • Item Safety Sign
  • Width 14"
  • Legend DANGER Electrical Equipment Authorized Personnel Only
  • Legend/Background Color Black, Red, White
  • Mounting Style Surface Pre-Drilled Holes
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Language English
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list