Skip Content
SIGN DANGER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88717
  • Mfr. Model # 88717
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Danger Radiation Sign
  • Material Self-Adhesive Polyester
  • Height 7"
  • Width 10"
  • Legend Microwave Oven In Use
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Legend Style Text
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list