Skip Content
SIGN DANGER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88384
  • Mfr. Model # 88384
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Danger No Smoking Sign
  • Legend Restricted Area No Smoking At Any Time
  • Width 10"
  • Legend Style Text
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Header Danger
  • Thickness 6 Mil
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • ANSI Compliant Yes
  • Sign Material Plastic
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Black, Red
  • Sign Background Color White
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list