Skip Content
SIGN DANGER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88378
  • Mfr. Model # 88378
  • UNSPSC # 55121700
  • CATALOGUE PAGE # 2265
  • Shipping Weight 0.03 lbs

Product Details

Self Sticking Commercial Grade Danger sign, 7 inch x 10 inch

Technical Specs

  • Legend Style Text
  • Sign Material Stainless Steel
  • Item Danger No Smoking Sign
  • Height 7"
  • Width 10"
  • Legend No Smoking No Open Flames No Sparks
  • Thickness 0.010"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • ANSI Compliant Yes
  • Header Danger
  • Sign Mounting Style Adhesive Surface
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Double-Sided No
  • Sign Shape Rectangle
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list