SIGN DANGER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88359
  • Mfr. Model # 88359
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Danger No Smoking Sign
  • Height 7"
  • Width 10"
  • Legend Flammable Material No Smoking Within 20 Feet
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 6 Mil
  • Header Danger
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style Adhesive Surface
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Header Legend Color White
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Black, Red, White
  • Sign Background Color White
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list