Skip Content
SIGN DANGER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85021
  • Mfr. Model # 85021
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Material Self-Adhesive Polyester
  • Item Danger Sign
  • Width 10"
  • Legend Wear Goggles When Chipping Or Grinding
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Standards OSHA 1910.145c2
  • Thickness 6 Mil
  • Subject Matter Personal Protection
  • Language English
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list