Skip Content
SIGN DANGER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40635
  • Mfr. Model # 40635
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Item Admittance Sign
  • Width 10"
  • Legend Admittance Limited To Authorized Personnel
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 44 Mil
  • Header Danger
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • Sign Material Aluminum
  • ANSI Compliant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Black, Red, White
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list