Skip Content
SIGN DANGER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22331
  • Mfr. Model # 22331
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Danger Sign
  • Legend Nitrogen
  • Width 10"
  • Material Plastic
  • Height 7"
  • Thickness 65 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Mounting Style Surface
  • Legend/Background Color Red and Black/White
  • Subject Matter Chemicals or Hazardous
  • Language English
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list