SIGN DANGER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22327
  • Mfr. Model # 22327
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Width 10"
  • Item Danger No Smoking Sign
  • Height 7"
  • Legend Lp Gas Storage No Smoking Or Open Flames Within 50 Ft.
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Header Danger
  • Thickness 65 Mil
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Subject Matter No Smoking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list