SIGN DANGER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22105
  • Mfr. Model # 22105
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Material Plastic
  • Height 7"
  • Item Danger Sign
  • Width 10"
  • Legend High Voltage Unauthorized Personnel Keep Out
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Thickness 65 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Legend Style Text
  • Subject Matter Electrical Hazard
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list