Skip Content
SIGN DANGER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22079
  • Mfr. Model # 22079
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Safety Sign
  • Material B-401 Plastic
  • Height 7"
  • Width 10"
  • Legend Chemical Waste Storage Area Unauthorized Persons Keep Out
  • Legend/Background Color Black/Red on White
  • Thickness 0.060"
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list