Skip Content
SIGN DANGER 7X10 FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 7X10 FR

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22329
  • Mfr. Model # 22329
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Danger Sign
  • Material Plastic
  • Legend Nitric Acid
  • Height 7"
  • Legend/Background Color Red and Black/White
  • Width 10"
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 65 Mil
  • Language English
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list