Skip Content
SIGN DANGER 3 1/2 X 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 3 1/2 X 5

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88369
  • Mfr. Model # 88369
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 3-1/2"
  • Item Safety Label
  • Width 5"
  • Material Self-Adhesive Polyester
  • Legend No Smoking
  • Legend/Background Color Black, White/Black, Red, White
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Language English
  • Subject Matter Information
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Shape Rectangle
  • Legend Style Text
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list