SIGN DANGER 20X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 20X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65909
  • Mfr. Model # 65909
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Height 20"
  • Width 14"
  • Item Danger Sign
  • Material Fiberglass
  • Legend/Background Color Black and Red/White
  • Legend Confined Space Enter By Permit Only Prepare For Entry Identify Hazards Of Permit Space. De-energise And Lockout All Energy Sources. Drain, Clean And Ventilate Confined Spaces. Isolate Confined - Disconnect Fill And Drain Lines, Test Atmosphere Oxygen Level Between 19.5% And 23.5%. Flammable Gases/Vapors Less Than 10% Of LEL. All Substance Below Established PEL. Prepare Personal Protection Devices
  • Standards ISO 9001
  • Mounting Style Surface
  • Language English
  • Legend Style Text
  • Subject Matter Restricted Access

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list