Skip Content
SIGN DANGER 14X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 14X20

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY75670
  • Mfr. Model # 75670
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 14"
  • Item Danger No Smoking Sign
  • Legend No Smoking, Matches Or Open Lights
  • Width 20"
  • Legend Style Text
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Thickness 100 Mil
  • Header Danger
  • Sign Material Fiberglass
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Sign Subject Matter No Smoking
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list