SIGN DANGER 14X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 14X20

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY71432
  • Mfr. Model # 71432
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Height 14"
  • Item Danger Sign
  • Material Fiberglass
  • Width 20"
  • Legend Buried Cable
  • Mounting Style Surface
  • Legend/Background Color Red and Black/White
  • Language English
  • Subject Matter Electrical Hazard
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 100 Mil
  • Legend Style Text and Symbol
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list