Skip Content
SIGN DANGER 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88364
  • Mfr. Model # 88364
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 14"
  • Item Danger No Smoking Sign
  • Width 10"
  • Legend Fuel Storage No Smoking
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 6 Mil
  • Header Danger
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Header Background Color Black, Red
  • Sign Shape Rectangle
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list