SIGN DANGER 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88182
  • Mfr. Model # 88182
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Danger Sign
  • Width 14"
  • Height 10"
  • Material Self-Adhesive Polyester
  • Legend/Background Color Red and Black/White
  • Legend Stop Proceed Slowly
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 6 Mil
  • Subject Matter Personal Protection
  • Language English
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list