Skip Content
SIGN DANGER 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY44992
  • Mfr. Model # 44992
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Danger Sign
  • Height 14"
  • Material Fiberglass
  • Width 10"
  • Mounting Style Surface
  • Legend High Voltage Keep Out
  • Legend/Background Color Red and Black/White
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Thickness 100 Mil
  • Subject Matter Electrical Hazard
  • Legend Style Text and Symbol
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list