SIGN DANGER 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40990
  • Mfr. Model # 40990
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Danger Sign
  • Height 10"
  • Material Aluminum
  • Width 14"
  • Legend Confined Space Enter By Permit Only Prepare For Entry Identify Hazards Of Permit Space. De-energise And Lockout All Energy Sources. Drain, Clean And Ventilate Confined Spaces. Isolate Confined - Disconnect Fill And Drain Lines, Test Atmosphere Oxygen Level Between 19.5% And 23.5%. Flammable Gases/Vapors Less Than 10% Of LEL. All Substance Below Established PEL. Prepare Personal Protection Devices
  • Legend/Background Color Black and Red/White
  • Mounting Style Surface
  • Standards ISO 9001
  • Language English
  • Subject Matter Restricted Access
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list