Skip Content
SIGN DANGER 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22722
  • Mfr. Model # 22722
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 14"
  • Item Danger Sign
  • Width 10"
  • Material Plastic
  • Legend Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective Clothing Are Required In This Area
  • Legend/Background Color Red and Black/White
  • Language English
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 65 Mil
  • Subject Matter Personal Protection
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list