Skip Content
SIGN DANGER 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22608
  • Mfr. Model # 22608
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 10"
  • Material Plastic
  • Item Danger Sign
  • Width 7"
  • Legend/Background Color Red and Black/White
  • Legend Do Not Watch Arc Welder At Work The Light May Blind You
  • Mounting Style Surface
  • Thickness 65 Mil
  • Standards OSHA 1910.145c2
  • Language English
  • Subject Matter Personal Protection
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list