Skip Content
SIGN DANGER 10X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 10X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22292
  • Mfr. Model # 22292
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Plastic
  • Width 10"
  • Legend Acetylene
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Thickness 65 Mil
  • Standards ANSI Z535 and OSHA 1910.145
  • Subject Matter Chemicals or Hazardous
  • Legend Style Text
  • Language English
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list