SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88379
  • Mfr. Model # 88379
  • UNSPSC # 55121700
  • CATALOGUE PAGE # 2265
  • Shipping Weight 0.06 lbs

Product Details

Self Sticking Commercial Grade Danger sign, 10 inch x 14 inch

Technical Specs

  • Legend Style Text
  • Sign Material Stainless Steel
  • Height 10"
  • Width 14"
  • Legend No Smoking No Open Flames No Sparks
  • Item Danger No Smoking Sign
  • Thickness 0.010"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header Danger
  • UV Resistant No
  • Sign Mounting Style Adhesive Surface
  • ANSI Compliant Yes
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Black, Red
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list