Skip Content
SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY85162
  • Mfr. Model # 85162
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Danger No Smoking Sign
  • Height 10"
  • Width 14"
  • Legend Explosive Gas No Smoking
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 6 Mil
  • Header Danger
  • UV Resistant No
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Sign Material Plastic
  • Sign Mounting Style Adhesive Surface
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle
  • Sign Background Color White
  • Sign Legend Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list