Skip Content
SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76081
  • Mfr. Model # 76081
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Danger Radiation Sign
  • Material Fiberglass
  • Height 10"
  • Standards ANSI Z535 and OSHA 1910.96(e)(5)
  • Width 14"
  • Legend Microwave Frequencies Present
  • Legend/Background Color Red and Black/White
  • Language English
  • Mounting Style Surface
  • Legend Style Text
  • Thickness 100 Mil
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list