Skip Content
SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY70582
  • Mfr. Model # 70582
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Material Fiberglass
  • Item Danger Sign
  • Height 10"
  • Width 14"
  • Legend Wear Face Shield And Rubber Gloves When Handling Chemicals
  • Legend/Background Color Red and Black/White
  • Language English
  • Legend Style Text
  • Subject Matter Personal Protection
  • Mounting Style Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list