Skip Content
SIGN DANGER 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN DANGER 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42842
  • Mfr. Model # 42842
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Width 14"
  • Height 10"
  • Item Danger Radiation Sign
  • Material Aluminum
  • Mounting Style Surface
  • Legend/Background Color Red and Black/White
  • Legend Microwave Frequencies Present
  • Standards ANSI Z535 and OSHA 1910.96(e)(5)
  • Legend Style Text
  • Language English
  • Thickness 44 Mil
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list